Learn More
DWK Life Sciences Wheaton™ Fritted Glass Support for 47mm Filtration Assemblies with No. 8 Stopper Connections
Recommended for general filtration. Wheaton™ Fritted Glass Support for 47mm Filtration Assemblies with No. 8 Stopper Connections is manufactured from Wheaton™ 33 low extractable borosilicate glass.
Brand: DWK Life Sciences 419352
145.29 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Glass conforms to ASTM E 438 Type I, Class A requirements
- Includes a coarse porosity (40-60μm) fritted glass support base

Specifications
USP Type I, ASTM E 438 Type I, Class A | |
Glass | |
Fritted Support Base |
Filtration Assembly (47 mm) | |
1 Case |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
22Minutes
41Seconds
52
Your input is important to us. Please complete this form to provide feedback related to the content on this product.