Learn More
DWK Life Sciences Wheaton™ 90mm Filtration Assemblies and Accessories
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Brand: DWK Life Sciences 635232
Description
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- Flasks have a No. 2 hose connection for 1/4 (6mm) I.D. tubing
- Recommended for general filtration
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper

Specifications
0.25 in. hose | |
Borosilicate Glass | |
Analysis of particulate or microbiological contamination | |
No Safety Coating | |
Filtration Flask | |
90 mm |
90 mm filtration assembly | |
40 to 60 μm | |
Yes | |
1 Case | |
1000 mL |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
17Minutes
33Seconds
8
Your input is important to us. Please complete this form to provide feedback related to the content on this product.