missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures Product Code.: 12399859
Estimated Shipment: 06-10-2025
to see stock.
Add to basket

DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures

Product Code. 12399859 Shop All Wheaton Science Products Products
1000 mL, 53-400 mm, 36/Cs.
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
60/Cs.
84/Cs.
This item is not returnable. View return policy

Product Code. 12399859

Brand: DWK Life Sciences W216959

Estimated Shipment: 06-10-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.89 in.
Material Glass
Quantity 36/Cs.
Closure Color White
Height (Metric) 178 mm
Height (English) 7 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.