missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.

Specifications
Specifications
Capacity | 33.8 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) | 4.05 in. |
Material | Glass |
Closure Color | Black |
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Height (Metric) | 235 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Documents
Scientific Resources
Catalogs
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable) >
Spot an opportunity for improvement?Share a Content Correction