missing translation for 'onlineSavingsMsg'
Learn More

Nasco Whirl-Pak™ Write-On Sample Bags

White, write-on strip makes sample identification easier and more convenient.

Brand:  Nasco B01489WA

108.55 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11714834

  • £119.60 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • White strip can be written on with an ordinary ballpoint pen, pencil, or felt-tip marker
  • Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
  • Bags can be frozen to any temperature, even liquid nitrogen; careful handling required after freezing
  • All bags are sterilized after manufacturing

Note: Volume and dimensions are approximate. Bags should not be used at temperatures above 180°F, 82°C.

Specifications

Specifications

Sample Bag
207 mL
0.064 mm
2.50 mil
7 oz.
White
500/Box
18 x 9.5 cm (7 x 3.75 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    2

    Minutes

    2

    Seconds

    53
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nasco Whirl-Pak™ Write-On Sample Bags > Clear Write-On Sample Bag; 7 oz. (207 mL)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.