missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Women's Cotton/Polyester Lab Coat
Shop All Uvex Products
Click to view available options
Size (Metric) Chest:
91.4 cm
96.5 cm
101.6 cm
Size:
X-Small
Small
Medium
Description
- Patch pockets at the sides with a left breast pocket for convenient storage
- Long, slightly waisted fit
- Lapel collar

Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Women's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 14
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Women's Cotton/Polyester Lab Coat >
Spot an opportunity for improvement?Share a Content Correction