missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Comfortable and lightweight
- Advanced proprietary nitrile formulation delivers an increased tactile sensitivity
- Up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands
- Offers confident protection from pinholes and other quality issues
- Contains no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness

Specifications
Specifications
Certifications/Compliance | CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171 |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 6.5/7 |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Videos
-
Ansell - Microflex XCEED 93-833 nitrile disposable gloves
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Flyers
Microflex gloves
File size: 1.1 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves >
Spot an opportunity for improvement?Share a Content Correction