missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Crimp Neck Micro-Vial, Clear Glass
66.51 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- 11 mm Crimp Neck Vial

Specifications
Micro-Vial | |
11.6 mm | |
1.3 mL | |
Crimp | |
<4 μL | |
Conical Bottom | |
100 | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.1 mL | |
32 mm | |
ND11 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
15Hours
19Minutes
51Seconds
6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11 mm Crimp Neck Micro-Vial, Clear Glass > conical,1.1ml,32mm height
Spot an opportunity for improvement?Share a Content Correction