Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag



Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
Brand: Keystone Cleanroom Products BGT2A2024
Description
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
456 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
24 x 20 in. | |
61 cm | |
50.8 cm |
Autoclavable | |
13.5 L | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C | |
24 in. | |
20 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.