missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Laboratory Offset Spoon with Long Reach
Nickel Electro™ Stainless Steel Laboratory Offset Spoon with Long Reach is ideal for retrieving powders, granules, solids, and viscous liquids from jars.
Brand: Nickel Electro™ 8206
Description
- Stainless steel 304
- Non-magnetic
- Bright finish
- The unique curved shape spoon allows contact with all corners of bottles and containers reducing sample losses.
- The alternate end can be used as a scraper to chip away at hard samples or used as a spatula for sampling or lifting.
Specifications
1 Ea. | |
Autoclavable | |
Bright | |
-196°C to +550°C | |
300 mm |
Sterile | |
Laboratory Spoon | |
For Sterile Applications | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Stainless Steel Laboratory Offset Spoon with Long Reach > LengthMetric: 300mm
Spot an opportunity for improvement?Share a Content Correction