missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Offset Spoons

The unique curved shape spoon, offset, allows contact with all corners of bottles and containers reducing sample losses. The alternate end can be used as a scraper to chip away at hard samples or used as a spatula for sampling or lifting.

Brand:  Fisherbrand™ 8205

Product Code. 11533492

  • £17.45 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Laboratory Offset Spoon
  • Stainless steel 304 spec 18/8 non-magnetic, bright finish
  • Uses the finest in corrosion-resistant 304 stainless steel
  • The unique curved shape spoon, offset, allows contact with all corners of bottles and containers reducing sample losses 
  • The alternate end can be used as a scraper to chip away at hard samples or used as a spatula for sampling or lifting
  • Can be used within laboratory to retrieve powders, granules, solids and viscous liquids
Specifications

Specifications

1 Ea.
Autoclavable
Bright
-196°C to +550°C
190 mm
Sterile
Laboratory Offset Spoon
For Sterile Applications
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless Steel Offset Spoons > Length: 190mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.