Learn More
BRAND™ BRANDplates™ Microplate Lids
For protection of samples, reaction batches or cell cultures from contamination and evaporation
Brand: BRAND™ 782151
55.54 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Made from crystal-clear polystyrene
- Cut-corner sets orientation of lid
- Stackable
Lids with condensation rings available for 96-well standard plates

Specifications
Polystyrene | |
8 mm | |
100 |
Non-sterile | |
No | |
96-well Standard Plate |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000012101 | Certificate of Analysis | 17/02/2025 | 782151 |
0000009494 | Certificate of Analysis | 09/02/2024 | 782151 |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
13Hours
15Minutes
22Seconds
32New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.