missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Transparent, Center hole, Assembled septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™ 09 15 0480

 View more versions of this product

Product Code. 11824740

  • £388.96 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Short Thread Cap
6 mm
9 mm
GC, HPLC
1 mm
Silicone/PTFE
Red, White, Transparent
Polypropylene
100
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 9mm PP Short Thread Seal, Transparent, Center hole, Assembled septum > PTFE/Silicone/PTFE red/white/red,1.0mm thickness,45° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.