missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes
Mercury-free, refillable, TRIS-compatible reference electrodes
Brand: Fisherbrand™ 13-620-855
This item is not returnable.
View return policy
Description
Mercury-free, refillable, TRIS-compatible reference electrodes
- Mercury-free
- TRIS-compatible
- Refillable
- Double-junction
- -5° to +80°C
- 0 to 14pH range
- Includes filling solution

Specifications
Pin | |
Glass | |
-5°C to +80°C | |
Standard-Size Glass Body | |
23°F to 176°F | |
30 in. | |
76.2 cm | |
1 cm |
Double | |
0 to 14 | |
Mercury-Free Reference Electrode | |
Biomedical, TRIS | |
5.75 in. | |
14.6 cm | |
0.37 in. | |
1.6 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes > Standard-Size Glass Body, double junction
Spot an opportunity for improvement?Share a Content Correction