Learn More
Waters Corporation ACQUITY HSS PFP Column
ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.
Brand: Waters Corporation 186005965

Description
- ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.
Specifications
2.1 mm | |
18000 psi (1240 Bar) | |
1.8 μm | |
1/Ea. | |
No |
50 mm | |
Spherical | |
100 Å | |
L43 | |
Column |
Product Suggestions
Customers who viewed this item also viewed.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.