missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ActivArmr™ 97-631
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- High level of dexterity
- PVC coating stays more flexible than competitive set in cold temperatures
- Warm glove that helps to fight frostbite
- Industry leading combination of comfort, warmth, and dexterity
- Food approved

Specifications
Specifications
Back Material | PVC, Acrylic, Nylon |
Certifications/Compliance | EN388:2016/2231B, EN511/12X |
Classification | Category III |
Coated Area | Palm coated |
Cuff Material | PVC; Acrylic; Nylon |
Cut Style | Newton |
Description | High dexterity cold weather glove with flexible PVC dip. Glove stays flexible down to -25C |
Coating Material | PVC |
Color | Black |
Cut Resistance Rating | Level B |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ ActivArmr™ 97-631 >
Spot an opportunity for improvement?Share a Content Correction