Learn More
Wheaton™ Type 1 Diagnostic Amber Glass Vials
Provides excellent clarity and dimensional consistency from vial to vial due to tubular design. Wheaton™ Type 1 Diagnostic Amber Glass Vials are manufactured using Type 1 neutral glass that conforms to USP Type 1 requirements for light transmission to protect light-sensitive products.
Brand: Wheaton™ 102030
74.95 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Two cap configurations available - PP cap and freeze dry stopper or urea EPE lined cap
- Freeze dry stoppers demonstrate very low moisture absorption
- Specially designed bottom radius adds strength for freeze drying applications

Specifications
Amber | |
Borosilicate Glass | |
Suitable for freeze drying applications, all diagnostic and pharmaceutical applications | |
Tubular | |
Autoclavable | |
320/Pk. |
18 mm | |
5 mL | |
Screw | |
Screw | |
41 mm | |
Diagnostic Vial |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.