Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL, autoclaved
Autoclaved to provide a clean, controlled start
Brand: Applied Biosystems™ N8010612
Description
Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
Optimized Design
Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers. Undergo stringent quality testing to ensure reproducible results.
Convenient
Available as clear or colored and in bulk packs.
PCR, PCR & Real-Time PCR

Specifications
Certified DNA/Rnase Free | |
0.5 mL | |
1000 Tubes | |
MicroAmp™ | |
Store at room temperature. | |
Room Temperature | |
96 | |
1,000 Tubes |
Natural | |
0.6 mL | |
Thermal Cyclers | |
Polypropylene | |
Fast | |
Domed Cap | |
Autoclavable | |
Reaction Tube |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.