missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Extended Length Reload System
GREENER_CHOICE

Perform applications accurately and consistently without compromising protection with this barrier reload system.

Brand:  Thermo Scientific™ 2179-05-RT

49.46 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 15123626

  • £83.65 / Pack of 560
In Stock
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform applications accurately and consistently without compromising protection with the Thermo ScientificTM ARTTM Barrier Reload System, which provides an environmentally-responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste and saves bench top and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART Barrier, Filtered, LR, Sterile, Rack
Filtered
Natural
3.5 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Low Retention, Extended Length
Universal Fit
Sterile and PCR Ready
1000 μL
Sterile
ART Barrier
8.89 cm
Rack
Fewer resources used and less waste
ART
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ART™ Barrier Extended Length Reload System > ART 1000 Barrier Tip, 1000μL, Low Retention, Sterile, 56 Tips/Tray, 10 Trays/Pack, 5 Packs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.