missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Extended Length Reload System
GREENER_CHOICE

Perform applications accurately and consistently without compromising protection with this barrier reload system.

Brand:  Thermo Scientific™ 2179-RT

44.07 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 15113626

  • £75.20 / Pack of 560
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Perform applications accurately and consistently without compromising protection with the Thermo ScientificTM ARTTM Barrier Reload System, which provides an environmentally-responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste and saves bench top and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART Barrier, Filtered, Sterile, Rack
Filtered
Natural
3.5 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Extended Length
Universal Fit
Sterile and PCR Ready
1000 μL
Sterile
ART Barrier
8.89 cm
Rack
Fewer resources used and less waste
ART
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

  • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
    Unlock Precision: Top Pipettes and Tips on Promotion!
    Promo Code: 25076

    Expires2025-06-30

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ART™ Barrier Extended Length Reload System > ART 1000 Barrier Tip, 1000μL, Sterile, 56 Tips/Tray, 10 Trays/Pack, 5 Packs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.