missing translation for 'onlineSavingsMsg'
Learn More

3M™ Aura™ Particulate Respirator, 9300+ Gen3 Series

Aura™ Particulate Respirator 9300+Gen3 Series is the next generation of 3M Aura Respirator: FFP protection combined with the original 3-panel, flat-fold design.

Brand:  3M™ 7100134298

 View more versions of this product

Product Code. 16290252

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
  • 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort compared to 3M™ Aura™ 9300+ equivalent model
  • 3M™ Advanced Electret (filter) Media helps you breathe easier
  • Innovative tabs on the upper and lower panels simplify positioning and adjustment
  • Braided headbands are colour-coded (blue for FFP2, red for FFP3) for quick and easy identification
  • Embossed upper panel reduces eyewear fogging
  • Easy to store away with flat-fold design and individual wrapping
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10
EN 149:2001 + A1:2009, CE Approved
Flat-fold
FFP2
General Purpose Particulate Respirator
No
Polyisoprene
Up to 12 x TLV
Non-sterile
242 mm
212 mm
No
CE Approved
White
Single-use
Polypropylene
Standard
No
9320+Gen3
20/Pk.
Flat-fold
87 mm
304 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Aura™ Particulate Respirator, 9300+ Gen3 Series > FFP2, APF10, blue headband, unvalved, 20/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.