missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
Brand: Fisherbrand™ 01826E
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
Autoclavable | |
OSHA, 29 CFR1910.1030 | |
Clear | |
Polypropylene | |
2 mil | |
48 in. | |
37 in. |
44 gal. | |
Elastic | |
Printed in English and Spanish | |
140°C | |
48 x 37 in. (122 x 94 cm) | |
122 cm | |
94 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Autoclavable Waste Bags: Printed > Clear; Printed; Size: 37 x 48 in.
Spot an opportunity for improvement?Share a Content Correction