Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BWP0500BULK
375.14 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 7.51500kg
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C
Specifications
500 mL | |
110 | |
110/Pk. | |
Yes | |
161 mm | |
75 mm |
Polypropylene | |
Bulk | |
White | |
Autoclavable | |
Polypropylene | |
Screw Cap |