missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Wide-Mouth Bottles
GREENER_CHOICE

Ungraduated, translucent for better visibility.

Brand:  Fisherbrand™ 300120-0008

20.92 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 12632415

  • £32.34 / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Polypropylene screw caps

Description

Description

Ungraduated, translucent for better visibility

  • Virtually unbreakable, yet very flexible
  • Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
  • Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
  • Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
LDPE
43mm
Yes
No
Wide Mouth Bottle
43 mm
250 mL
Translucent
Sterile
ISO 13485:2003; BSI:FM 653694; QMI-SAI:CERT-0040858
Not Autoclavable
Wide
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    0

    Minutes

    2

    Seconds

    58
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    0

    Minutes

    2

    Seconds

    58
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ LDPE Wide-Mouth Bottles > Capacity: 8 oz. (250mL); 43mm screw cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.