missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polystyrene Specimen Container with Polyethylene Lid
Store samples with maximum visibility. Azlon™ Polystyrene Specimen Containers with Polyethylene Lids contain snap-on lids that are very easy to use.
Brand: Azlon BGG446P
This item is not returnable.
View return policy
Description
- Clear polystyrene containers with maximum sample visibility
- Polyethylene airtight snap-on lids for quick easy use
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specimen Container | |
Polystyrene | |
50 mL | |
Clear | |
53 mm | |
10/Pk. |
Yes | |
Non-sterile | |
Snap Cap | |
36 mm | |
Polyethylene lid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polystyrene Specimen Container with Polyethylene Lid > Volume: 50mL; Volume: 50mL
Spot an opportunity for improvement?Share a Content Correction