missing translation for 'onlineSavingsMsg'
Learn More
BollĂ© Safety Baxter Platinum™ Clear Safety Spectacles Product Code.: 15801745
Estimated Shipment: 08-05-2025
to see stock.
Add to basket

BollĂ© Safety Baxter Platinum™ Clear Safety Spectacles

Product Code. 15801745
Product Type: Baxter Safety spectacles Model BAXPS
Click to view available options
Product Type: Baxter Safety spectacles Model BAXPS
This item is not returnable. View return policy

Product Code. 15801745

Brand: Bollé Safety BAXPSI

Estimated Shipment: 08-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Bollé™ Baxter safety spectacles deliver total comfort thanks to their highly wraparound frame, and with their removable waterproof foam straps, offer effective protection from solid and liquid sprays and dust.

  • Effective protection from solid and liquid sprays and from dust
  • Comfortable fit
  • Polycarbonate construction
  • Models available with clear, smoke or CSP (blue-light filter) lenses
  • Detachable waterproof foam strap
  • All models have PLATINUM™anti-scratch and anti-fog lens coating
  • EN166 FT CE certifications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166: FT CE
Lens Type 2.2 mm, Curve 8
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type BAXTER Safety spectacles Model BAXPSI
For Use With (Application) For effective protection from sprays of solids and liquids, and from dust, low energy impacts
Frame Color Black
Headband Material Nylon foam
Includes Detachable strap
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
  • BollĂ© Safety - Platinum coating
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Platinum coating

    • BollĂ© Safety - Platinum efficiency demonstration
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum efficiency demonstration

      Specification Sheets

      • Multiple Manufacturers
        Save up to 60% on gloves, apparel, and more
        Promo Code: 24131

        Expires2025-06-08

        New Offer
        Shop Now
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      BollĂ© Safety Baxter Platinum™ Clear Safety Spectacles >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.