missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Single-Piece Buchner Funnels

One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate

Brand:  Bel-Art™ F14610-0000

42.62 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12304046

  • £46.30 / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup
Specifications

Specifications

11.3 cm
HDPE
Fritware™ polyethylene filter
Fritware™ polyethylene filter
Coarse
125°F
Buchner Funnel
400 mL
17.6 cm
10.4 cm
7.1 cm
90 to 130μ
52°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Single-Piece Buchner Funnels > 400mL capacity; 104mm plate diameter; 50mm rim to plate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.