missing translation for 'onlineSavingsMsg'
Learn More
BollĂ© Safety Over-the-Glass Safety Glasses Product Code.: 11755677
Add to basket

BollĂ© Safety Over-the-Glass Safety Glasses

Product Code. 11755677
67 g
Click to view available options
Weight (Metric):
33 g
67 g
This item is not returnable. View return policy

Product Code. 11755677

Brand: Bollé Safety COVERSI

Add to basket
Add to basket
This item is not returnable. View return policy

Enjoy guaranteed maximum safety for all, including wearers of prescription glasses, with Bollé Safety™ Over-the-Glass Safety Glasses. Made from polycarbonate in a highly wrap-around and attractive style.

  • Highly wrap-around frame
  • Side, upper and lower protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance European standard
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type Over-the-Glass Safety Glasses
Ventilation Details Staggered
Weight (Metric) 67 g
Lens Material Polycarbonate
  • BollĂ© Safety - Platinum coating
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Platinum coating

    • BollĂ© Safety - Platinum efficiency demonstration
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum efficiency demonstration

      Specification Sheets

      • Multiple Manufacturers
        Save up to 60% on gloves, apparel, and more
        Promo Code: 24131

        Expires2025-06-08

        New Offer
        Shop Now
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      BollĂ© Safety Over-the-Glass Safety Glasses >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.