missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Volumetric Flask with Glass Stopper is available in both narrow neck and wide neck options in a variety of sizes. DE-M marking on neck provides quick and accurate volume check.

Brand:  BRAND™ 37263

52.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11834120

  • £76.85 / Pack of 2
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Glass stopper included
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Glass
DE-M Marking
Borosilicate Glass
Narrow
Yes
19/26
DIN EN ISO 1042
Clear
500 mL
±0.25 mL
2 Pack
A
Product Suggestions

Product Suggestions

Videos

Videos

  • Brand - BLAUBRAND
    BLAUBRAND video
    Video Player is loading.
    Current Time 0:00
    Duration 2:09
    Loaded: 7.74%
    Stream Type LIVE
    Remaining Time 2:09
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Brand BLAUBRAND

SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    62

    Hours

    18

    Minutes

    11

    Seconds

    39
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper > Clear; Glass Stopper; Error limit: ±0.25mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.