Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A607510001021
28.69 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Available with or without rims
- Round bottom
- Autoclavable

Specifications
Round Bottom, Flanged Collar | |
75 mm | |
100 Each | |
Autoclavable | |
Test Tube |
Thickness: 0.9 to 1.0mm | |
Borosilicate Glass | |
Yes | |
10 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.