missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

£41.75 - £606.00

Specifications

Certifications/Compliance RoHS 2002/95/EC
Color White
Finish Matte
Material Polyester
For Use With (Application) General identification, Laboratory identification
View More Specs

Products 9
Product Code Brand Quantity Height (English) Height (Metric) Price Quantity & Availability  
Product Code Brand Quantity Height (English) Height (Metric) Price Quantity & Availability  
10090832
View Documents
Brady™
011258
500/Pk. 0.37 in. 9.5 mm N/A N/A N/A
11795703
View Documents
Brady™
011260
250/Pk. 1 in. 25 mm N/A N/A N/A
11745703
View Documents
Brady™
011261
100/Roll 1.5 in. 38.1 mm N/A N/A N/A
10637954
View Documents
Brady™
011262
100/Roll 1.5 in. 98.4 mm N/A N/A N/A
10007802
View Documents
Brady™
011263
3000 Pk. 0.375 in. 9.5 mm
£190.00
1 roll
Estimated Shipment: 12-05-2025
to see stock.
Add to basket
 
10362273
View Documents
Brady™
011264
3000 Pk. 0.6 in. 15 mm
£317.00
1 roll
In Stock
to see stock.
Add to basket
 
10580243
View Documents
Brady™
011259
250/Pk. 0.6 in. 1.5 cm N/A N/A N/A
10472535
View Documents
Brady™
011265
3000 Pk. 1 in. 25.40 mm
£343.00
1 roll
In Stock
to see stock.
Add to basket
 
10339434
View Documents
Brady™
011267
3000/Roll 1.5 in. 38.1 mm
£606.00
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

Printable labels for thermal transfer printers

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
  • Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.
Specifications

Specifications

RoHS 2002/95/EC
Matte
General identification, Laboratory identification
Rectangle
White
Polyester
1
-196°C to +130 °C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.