Learn More
BRAND™ Non-Sterile Microcentrifuge Tubes
Fits most common rotors and may be spun up to 30,000 RCF. Non-Sterile Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Polypropylene flat snap caps form a tight, leak-free, easy-open seal. Tubes have a uniform wall thickness for consistent, repeatable results.
Brand: BRAND™ 780540
35.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Fits most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).- Manufactured from virgin polypropylene
- Highly translucent tubes are free from flash, air bubbles, and streaks.
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- Lid closure are certified endotoxin, DNA-, DNase-, and RNase-free.
- Colored tubes simplify sample identification

Specifications
Endotoxin, RNase-, ATP- and DNA-free | |
1.5 mL | |
Polypropylene | |
Non-sterile | |
20,000 RCF | |
Autoclavable (120°C) | |
Microcentrifuge Tube |
Clear | |
1000/Pk. | |
Centrifuge | |
Polypropylene | |
Flat Snap Cap | |
Tube |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
5178441 | Certificate of Analysis | 28/10/2024 | 780540 |
0000012181 | Certificate of Analysis | 19/07/2024 | 780540 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.