Learn More
BRAND™ Transferpette™ Single Channel Electronic Pipets
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.
Marca: BRAND™ 705346
367.33 GBP valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Code : 03
Dettagli aggiuntivi : Weight : 0.35000kg
Descrizione
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery and silicone oil
Specifica
≤ ± 0.6%, 6.0μL | |
DIN EN ISO 8655-2 | |
Blue | |
Transferpette™ | |
50 to 1000 μL | |
Ergonomic | |
1.0μL | |
59°F to 104°F | |
1 Year |
Rechargeable NiMH | |
Autoclavable at 121°C | |
1 | |
Singel Channel Microliter Pipette | |
LCD | |
Without AC Adapter | |
1 | |
15°C to 40°C |