missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Slide Tray

Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

Brand:  Fisherbrand™ HS9902F

3.39 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11703217

  • £10.30 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.

  • Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cuts for easy slide removal
  • Folder cover includes a number slide identification sheet
  • Disposable folders are available in 2 sizes and different colors
Specifications

Specifications

20
20
208 x 341 x 9 mm
Standard Microscope Slides (25 x 75 mm)
9 mm
3 in.
75 mm
Yes
1 in.
25 x 75 mm and/or 26 x 76 mm
Black
20 Slides
For storage or transport
0.354 in.
8.18 in.
20.8 mm
Cardboard
13.42 in.
341 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cardboard Slide Tray > Holds: 20 Slides, Color: Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.