Learn More
Kimberly-Clark™ Kimtech™ Science Precision Wipes

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-colored Kimtech™ Science Precision Wipes are provided in a convenient pop-up box and are anti-static.
Brand: Kimberly-Clark™ 7552
Description
- For delicate equipment, surfaces, optics and materials, our low-lint and high absorbency white wipes have you covered
- Light duty, white-colored wipes made from 100% pure fiber
- Provided in a hygienic, user-friendly pop-up box
- Low-lint absorbency for delicate applications and surfaces
- Suitable for use in ISO Class 4 or higher environments
- Suitable for applications in healthcare, manufacturing, optics and electronics
- Chemically inert and anti-static

Specifications
Critical Task Wipe | |
20.8 cm | |
11.2 cm | |
White | |
Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts | |
Non-sterile |
8.2 in. | |
4.4 in. | |
Cellulose | |
20.8 x 11.2 cm | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.