Learn More
Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge

With Eppendorf MiniSpin and MiniSpin plus centrifuges, there’s no need to share! These powerful, entry-level centrifuges are small enough that each workstation can have one. Key parts are made of metal for maximum safety, and the MiniSpin plus is fast enough for molecular biology separations.
Brand: Eppendorf™ 5452000060
903.35 GBP valid until 2025-06-30
Use promo code "24072" to get your promotional price.
Description
- Rotor capacity: 12 × 1.5/2.0 mL vessels, 2 × 8-tube PCR strips
- Max. speed: 12,100 × g (13,400 rpm)
- Extremely compact footprint
- Acceleration and deceleration time < 13 s
- User-friendly digital display for time and speed
- Metal rotor bowl
- Separate short-spin key for fast and comfortable centrifugation
- Optimal ventilation flow reduces heating and protects temperature-sensitive samples
- Soft-touch lid closure for ergonomic lid locking
- Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples

Specifications
12 x 2 mL | |
12,100 x g | |
5.12 in. | |
<49 dB(A) | |
8.86 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
230 V, 50/60 Hz (GB) | |
Keypad | |
70 W | |
No | |
50/60 Hz |
13,400 rpm | |
Large LCD | |
13.0 cm | |
15 sec. to 30 min | |
22.5 cm | |
With Rotor F-45-12-11 | |
Yes | |
226 x 239 x 130 mm | |
Centrifuge MiniSpin | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 50581 (refer to manual for more details) | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Eppendorf
Spring into Savings
Up to 30% Off Eppendorf EssentialsPromo Code: 24072Expires: 2025-06-30
Days
69Hours
2Minutes
46Seconds
25 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.