Learn More
Thermo Scientific™ Cimarec+™ Stirring Hotplates Series
Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Brand: Thermo Scientific™ SP88850107
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes

Specifications
Ceramic | |
(1) Power Cord | |
7.5 kg | |
16.2 in. | |
10.2 cm | |
4 in. | |
28.7 cm | |
11.3 in. | |
7.5 kg | |
Square | |
6 L | |
10.25 in. x 10.25 in. | |
LED |
230 V | |
16.5 lb. | |
230 V 50/60 Hz | |
10.25 x 10.25 in. | |
Ambient to 400°C | |
50/60 Hz | |
41.1 cm | |
16.5 lb. | |
Stirring Hotplate, Stirrer | |
UK | |
50 to 1500 rpm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.