missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Hotplate Stirrer, Ambient to 300°C, Aluminum

Stirring Range: 50 to 1500 rpm, Shape: Square, Size: 7.25 x 7.25 in., Plug Type: EU and UK

Brand:  Fisherbrand™ SP88857208

414.36 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15323528

  • ÂŁ513.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

Aluminum
Hotplate Stirrer
8.2 in.
9.7 cm
3.8 in.
33 cm
13 in.
Square
4 L
3 Years
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model)
230 V
230 V 50/60 Hz
7.25 x 7.25 in.
Ambient to 300°C
50/60 Hz
20.8 cm
Stirring Hotplate
UK/EU/CN
50 to 1500 rpm
7.25 in. x 7.25 in.
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand Isotemp stirrer hotplates
    Isotemp stirrers, hotplates and stirring hotplates are designed to provide precise stirring control, exceptional safety and temperature performance for your routine protocols.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Isotemp stirrer hotplates

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Use promotion code 24138 to get amazing savings on products for your analysis
      Promo Code: 24138

      Expires2025-04-30

      Days

      12

      Hours

      0

      Minutes

      25

      Seconds

      43
    • Multiple Manufacturers
      Save up to 94% on Teaching Lab Essentials
      Promo Code25721

      Expires2025-05-01

      New Offer
      Save Now
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Isotemp™ Hotplate Stirrer, Ambient to 300°C, Aluminum > Size: 7.25 x 7.25 in., Plate Material: Aluminum, Temperature: 300°C, Electrical Requirements: 230 V 50/60 Hz EU plug type

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.