Learn More
PURUS™ CleanImage Premier Cleanroom Paper
For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.
Brand: PURUS™ PCIW 1081C
155.80 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable
- High printability and heat toner adhesion
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).
Specifications
Polyethylene | |
11.7 in. | |
White | |
210 x 297 mm (8.3 x 11.7 in.) | |
Writing, Printing and Photocopying in Cleanroom Environments | |
Yes | |
250 Sheets/Pk., 10 Pk./Cs. | |
22 lb. |
No | |
8.3 in. | |
White | |
Autoclavable | |
Holeless | |
Cleanroom Paper | |
A4 | |
80 gsm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
UT0295 | Certificate of Compliance | 13/03/2025 | PCIW 1081C |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
28Hours
18Minutes
51Seconds
14New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.