Learn More
BCR™ Cleanroom Face Masks
Berkshire masks provide filtration efficiency while allowing long wearing comfort for operators, and are designed to protect your cleanroom or controlled environment from human contamination
Brand: BCR™ BM210ELK50B
522.63 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Extra wide body of mask reduces exposed skin and provides better coverage for larger faces
- Filter Medium: Meltblown polypropylene provides superior particle and bacterial filtration efficiency
- Ultrasonic bonding reduces contamination and outgassing
Specifications
Cleanroom Face Mask | |
Earloops | |
Large | |
210 x 90 mm | |
Class 10-100,000 (ISO 4-8) | |
BM210 |
Light Blue | |
Polypropylene | |
Non-sterile | |
ASTM F2299, ASTM F2101 | |
Industrial Manufacturing, Medical Device, Microelectronics, Pharmacy, Food Processing | |
Bulk Packaged |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
210325-1 | Declaration of Conformity | 08/04/2024 | BM210ELK50B |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.