Learn More
Contec™ Amplitude™ Sigma™ Cleanroom Wipes



Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
Brand: Contec™ AMSI0003
270.99 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.
Description
Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
- All-purpose, industry standard wipes with high sorbency and cleanliness
- General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
- Recommended for use in ISO Class 6 and above cleanroom applications
- Strong and durable, even when wet
- Low levels of particles and extractable residues
- For use in non abrasive applications
- Lot-numbered for traceability
- Double packed to preserve product integrity

Specifications
Cleanroom Wipe | |
46 cm | |
46 cm | |
Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m² | |
68 gsm | |
Hydroentangled nonwoven | |
46 x 46 cm (18 x 18 in.) | |
75/Bag, 10 Bags/Cs. | |
Non-sterile |
18 in. | |
18 in. | |
Polyester Cellulose | |
Not Autoclavable | |
ISO Class 6 | |
Single-use | |
Cleanroom | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
61000690-07 | Certificate of Quality | 27/03/2025 | AMSI0003 |
61000681-05 | Certificate of Quality | 24/01/2025 | AMSI0003 |
61000681-04 | Certificate of Quality | 17/10/2024 | AMSI0003 |
61000599-12 | Certificate of Quality | 03/08/2024 | AMSI0003 |
61000393-05 | Certificate of Quality | 05/07/2024 | AMSI0003 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
33Hours
20Minutes
35Seconds
17New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.