missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Theta™ Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

Provide economical, absorbent wipes for general cleaning applications. Contec™ Amplitude™ Theta™ Cleanroom Wipes are made of lightweight spunlaced cellulose/polyester. They balance durability and sorbency.

Brand:  Contec™ AMTH0002

 View more versions of this product

Product Code. 11992435

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Made of hydroentangled polyester/cellulose nonwoven
  • Economical, lightweight sorbent wipe
  • Excellent durability and sorbency
  • Double packed to preserve product integrity
  • General purpose wiping and polishing of surfaces
  • Designed for non-abrasive applications

Order Info

Basis weight, 51g/m2.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
30.5 cm
30.5 cm
Intrinsic: 5.1mL/g; Extrinsic: 249mL/m²
12 x 12 in. (30.48 x 30.48 cm)
Non-sterile
12 in.
12 in.
Hydroentangled Polyester Cellulose
51
Cleanroom
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number172697 Certificate TypeCertificate of Quality Date29/12/2022 Catalog NumberAMTH0002
Lot Number171146 Certificate TypeCertificate of Compliance Date23/03/2022 Catalog NumberAMTH0002
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Amplitude™ Theta™ Cleanroom Wipes > Size: 12 x 12 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.