missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning Pads
GREENER_CHOICEBIOPHARMA

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

Brand:  Contec™ MEQT0002SZ

250.97 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 17143634

  • £379.00 / Pack of 60
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads are presaturated with 70% IPA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleaning Pad
19 cm
7 cm
Not Autoclavable
Single-use
Cleaning Isolators, LAF Hoods, Glove Boxes and Other Mini Environments
Sterile
7.5 in.
2.8 in.
Quilted Polyester
White
7.5 x 2.8 in. (19 x 7 cm)
4/Bag, 4 Pads/Bag, 15 Bags/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number022531 Certificate TypeCertificate of Quality Date03/04/2025 Catalog NumberMEQT0002SZ
Lot Number021801 Certificate TypeCertificate of Quality Date08/10/2024 Catalog NumberMEQT0002SZ
Lot Number021586 Certificate TypeCertificate of Quality Date25/07/2024 Catalog NumberMEQT0002SZ
Lot Number021457 Certificate TypeCertificate of Quality Date05/07/2024 Catalog NumberMEQT0002SZ
Lot Number020795 Certificate TypeCertificate of Quality Date09/04/2024 Catalog NumberMEQT0002SZ
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasyReach™ Cleaning Pads > Type: Cleaning Pad, Material: Quilted Polyester, Sterile: Yes, Quantity: 4/Bag, 15 Bags/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.