Learn More
Contec™ Polynit™ Heatseal Wipes



Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.
Brand: Contec™ PNHS-99
53.99 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.
Description
- Textured 100% polyester no-run knit wipes with heat-sealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Recommended for ISO Class 3-8 environments
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
- Laundered and packaged in an ISO Class 4 cleanroom
- Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines
Order Info
Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

Specifications
Heatseal Wipe | |
23 cm | |
23 cm | |
Not Autoclavable | |
ISO Class 4 | |
23 x 23 cm (9 x 9 in.) | |
150 Wipes/Bag (Stack Packed) | |
Non-sterile |
9 in. | |
9 in. | |
Knitted Polyester | |
140 gsm | |
Single-use | |
Ideal for general purpose cleaning | |
2-ply |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
022536 | Certificate of Quality | 21/02/2025 | PNHS-99 |
022202 | Certificate of Quality | 31/01/2025 | PNHS-99 |
020625 | Certificate of Quality | 06/02/2024 | PNHS-99 |
019718 | Certificate of Quality | 09/11/2023 | PNHS-99 |
915840-0-0-1 | Certificate of Quality | 13/12/2022 | PNHS-99 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
14Hours
21Minutes
45Seconds
30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.