Learn More
Contec™ CONTEXT™ Cleanroom Paper and Notebooks



CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.
Brand: Contec™ CNBK8511W
140.84 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions

Specifications
Munising Bond Material from Synthetic Polyer-saturated Cellulose | |
8.5 in. | |
White | |
CONTEXT™ 50-Sheet Spiral College-Ruled Notebook, Plastic Cover | |
Autoclavable | |
Recording notes and work instructions | |
Yes | |
10 Notebooks/Cs. | |
18 lb. |
No | |
11 in. | |
White | |
14 x 28 cm (8.5 x 11 in.) | |
Single-use | |
Standard and high-speed laser printers; wet and dry copy systems | |
CONTEXT™ Cleanroom Documentation | |
Non-sterile | |
67 gsm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10166135-05 | Certificate of Quality | 18/01/2024 | CNBK8511W |
10163576-09 | Certificate of Quality | 02/03/2023 | CNBK8511W |
10097362 | Certificate of Quality | 16/07/2022 | CNBK8511W |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
14Hours
21Minutes
59Seconds
29
Your input is important to us. Please complete this form to provide feedback related to the content on this product.