missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Disposable Aspirating Pipets



Constructed of polystyrene for strength, clarity, and durability. Corning™ Costar™ Disposable Aspirating Pipets are ideal for aseptically aspirating liquids by using vacuum suction.
Brand: Corning™ 4975
This item is not returnable.
View return policy
Description
- One piece polystyrene construction
- Sterile and certified nonpyrogenic
- No graduations; unplugged
- Tip shape: round

Specifications
Aspirating | |
Sterile | |
50/Bag, 1000/Case | |
Bulk | |
1 mL | |
Single-use |
Polystyrene | |
10.94 in. | |
Round | |
0.033 oz. | |
27.8 cm |
Product Suggestions
Customers who viewed this item also viewed
COR001 Lifescience Guid
File size: 7 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Costar™ Disposable Aspirating Pipets > Capacity: 1mL; 1000/cs
Spot an opportunity for improvement?Share a Content Correction