missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Disposable Standard Serological Pipets

Description
Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- Without magnifier stripe
- Recyclable outer packaging
- Bulk packed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out

Specifications
To Deliver/Blow Out | |
Polystyrene | |
Yes | |
0.4 mL | |
Standard | |
Bulk | |
1 mL | |
Single-use |
ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free | |
Sterile | |
0.01 mL | |
1000/Cs., 50/Pk., 20 Packs/Cs. | |
±0.02 mL | |
Yellow | |
Serological Pipet |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Disposable Standard Serological Pipets > Standard tip; Color code: Yellow; Capacity: 1mL; Subdivision: 0.01mL; Tolerance: +/-0.02mL
Spot an opportunity for improvement?Share a Content Correction