missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Coverall Clear Safety Goggles Product Code.: 15548281
Estimated Shipment: 20-06-2025
to see stock.
Add to basket

Bollé Safety Coverall Clear Safety Goggles

Product Code. 15548281
Coverall Clean
Click to view available options
Model:
Coverall Autoclave
Coverall Clean
This item is not returnable. View return policy

Product Code. 15548281

Brand: Bollé Safety COVACLEAN

Estimated Shipment: 20-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Protective goggles is specially designed to guarantee total comfort and optimum protection in controlled environments or sensitive and sterile environments such as pharmacies, micro-electronics, and operating theatres.

Coverall Autoclave:

  • High fogging resistance
  • Autoclave compatible product
  • Overflow chute for liquids
  • PLATINUM coating : anti-scratch & anti-fog

Coverall Clean:

  • Can be sterilized using gamma, beta irrdiation or etylene oxide sterilization
  • Disposable
  • Overflow chute for liquids
  • PLATINUM LITE, anti-fog coating
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Lens Coating Scratch-resistant
Lens Tint Clear
Product Type Safety Goggles
For Use With (Application) Pharmaceutics, micro-electronics and surgery departments
Includes Neoprene strap
Model Coverall Clean
Weight (Metric) 79 g
Material Polycarbonate
Lens Material Polycarbonate
Frame Material PVC
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bollé Safety Coverall Clear Safety Goggles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.