missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Superblast Safety Goggles
Click to view available options
Model:
SUPBLAPSIP
SUPBLCLAV3
SUPBLCLAVE
SUPBLEPSI
Description
- Flexible and clear frame for increased comfort
- Intuitive and simple goggle-visor assembly system
- PLATINUM™ coating

Specifications
Specifications
Certifications/Compliance | CE; EN166 3 4 BT |
Lens Type | 2.2 mm, Curve 5 |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
For Use With (Application) | Cleanroom activities |
Frame Color | Natural |
Headband Material | Isoprene |
Includes | Adjustable headband strap |
Model | SUPBLCLAVE |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Videos
-
Bolle Safety Platinum efficiency demonstration
-
Bolle Safety Platinum coating
Documents
Product Information
Specification Sheets
SUPERBLAST AUTOCLAVE
File size: 919.8 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Superblast Safety Goggles >
Spot an opportunity for improvement?Share a Content Correction