missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cryo Boxes

Combine these Cryo Boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes are ideal for sample storage and transportation.

Brand:  Ratiolab™ 59574

36.62 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11852731

  • £44.35 / Pack of 10
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

White
Rectangular
81
-80°C
133 mm
75 mm
Cardboard
Cryo Box
Dividers
10 Pack
133 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ratiolab™ Cryo Boxes > Well Count: 81

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.